Eaton 10250ED1065-9 Pilot Device, Lens, White, Plastic, 30mm, Replaces 10250TC6

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250ED1065-9
  • Rexel Part Number:

    702896
  • UPC:

    782113739076

Pilot Device, Lens, White, Plastic, 30mm, Replaces 10250TC6

$ 16.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250ED1065-9

Rexel Part # 702896

UPC 782113739076

UNSPSC 39121522

Color White

Family / Style 10250T

IP/NEMA Rating 3

Material Plastic

Mounting Device

Size 30 mm

Type Pilot Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch