Eaton 10250TC57 Push Button, Illuminated, Red, 40mm Mushroom, Side Lighted, 30mm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250TC57
  • Rexel Part Number:

    417705
  • UPC:

    782113200613

Push Button, Illuminated, Red, 40 mm Mushroom, Side Lighted, Aluminum, 30 mm

$ 25.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250TC57

Rexel Part # 417705

UPC 782113200613

UNSPSC 39122221

Color Red

Diameter 40 mm

Family / Style 10250T

Material Aluminum

Mounting Device

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch