Eaton E29KPR Indicating Light, Plastic Lens, Red, 17mm Diameter

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E29KPR
  • Rexel Part Number:

    457204
  • UPC:

    782113130187

Indicating Light, 17 mm, Heavy-Duty Red Plastic Lens

$ 29.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E29KPR

Rexel Part # 457204

UPC 782113130187

UNSPSC 39121544

Color Red

Family / Style E29

Material Plastic

Mounting Device

Size 17 mm

Type Indicator Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch