GE CR104PXL03G Selector Switch Knob, Illuminated, Green, 1.11"

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXL03G
  • Rexel Part Number:

    639820
  • UPC:

    78316629010

Selector Switch Knob, Illuminated, Green, 1.11 Inch Projection from Front of Panel

$ 4.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXL03G

Rexel Part # 639820

UPC 78316629010

UNSPSC 39122216

Color Green

Family / Style CR104

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch