GE CR104PXL06M Push Button, Illuminated, 1-3/8", Mushroom Head, Cap Only, Amber

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXL06M
  • Rexel Part Number:

    342178
  • UPC:

    78316629027

Push Button, Illuminated, 1-3/8 Inch, Mushroom Head, Cap Only, Amber

$ 4.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXL06M

Rexel Part # 342178

UPC 78316629027

UNSPSC 39122216

Color Amber

Diameter 1 3/8 in

Family / Style CR104

Size 30 mm

Type Lens

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch