GE P9ASGPDI Push Button, Lens, 22.5mm, Diffuse, Clear, Square

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9ASGPDI
  • Rexel Part Number:

    200810
  • UPC:

    01701887948

Push Button, Lens, 22.5 mm, Diffuse, Clear, Square

$ 1.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9ASGPDI

Rexel Part # 200810

UPC 01701887948

UNSPSC 39121521

Color Clear

Family / Style P9A

Lens Diffuse

Material Plastic

Mounting Device

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch