Square D 9001W9 Pilot Light Lens, White Dome, Plastic, 30mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001W9
  • Rexel Part Number:

    227956
  • UPC:

    78590174133

Pilot Light Lens, White Dome, Plastic, 30mm

$ 9.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001W9

Rexel Part # 227956

UPC 78590174133

UNSPSC 39121534

Color White

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Device

Size 30 mm

Type Pilot Light Lens

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch