Allen-Bradley 900-TC16VGTZ25 Temperature Controller, Digital, DIN Mount, 100-240V

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    900-TC16VGTZ25
  • Rexel Part Number:

    5995
  • UPC:

    78118064531

Temperature Controller, Digital, Thermocouple or RTD Sensor Input, Voltage Output For Driving Solid State Relay, Supports Open Heater and Heater Short Circuit Alarm, 100-240 Volt AC Power Supply Voltage, DIN Size 1/16 DIN 48mm Wide x 48mm High x 78mm Deep

$ 341.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 900-TC16VGTZ25

Rexel Part # 5995

UPC 78118064531

UNSPSC 39121549

Color Black

Mounting DIN

Type Thermostat

Volts AC 100

Place your Will Call order by clicking the cart button next to the appropriate Branch