Eaton E45481010 Temperature Control, 1/16DIN, Thermocouple Input, Relay Output

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E45481010
  • Rexel Part Number:

    664759
  • UPC:

    782114085264

Temperature Controller, 1/16 DIN, Thermocouple Input, Relay Control Output, 1 Relay Alarm Output

$ 271.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E45481010

Rexel Part # 664759

UPC 782114085264

UNSPSC 46171602

Color Black/Red

Family / Style E4548

Material Metal

Mounting Panel

Type Temperature Control

Place your Will Call order by clicking the cart button next to the appropriate Branch