Littelfuse LGR01.5 1.50A, 300V, LGR Series Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LGR01.5
  • Rexel Part Number:

    601704
  • UPC:

    079458113037

1.50 Amp Fuse, Brand or Series: LGR, Type: In-Line, Voltage Rating: 300 VAC, Interrupting Rating: 10000 Amps, Dimensions: 0.610 Diameter x 1.82 Length Inch, Features: Fast Acting.

$ 2.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LGR01.5

Rexel Part # 601704

UPC 079458113037

UNSPSC 39121627

Amps 1.5

Diameter 61/100 in

Family / Style LGR

Interrupt Rating AC 10000

Length 1 41/50 in

Opening Fast-Acting

Type In-Line

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch