Hubbell-Wiegmann WA060804GSCG Enclosure, NEMA 3R, Screw Cover, Moisture Proof

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    WA060804GSCG
  • Rexel Part Number:

    863875
  • UPC:

    786725848645

Enclosure, NEMA 3R, Screw Cover, Moisture Proof, Size: 6 x 8 x 4 Inch, Material/Finish: Steel/Gray Powder Coat

$ 114.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # WA060804GSCG

Rexel Part # 863875

UPC 786725848645

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Size 6 x 8 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch