Hoffman A1043DSC Junction Box, NEMA 12, Lift-Off Cover

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1043DSC
  • Rexel Part Number:

    30143
  • UPC:

    783510575908

Junction Box, Type 12, Lift-Off Cover, Size/Dims: 10.25x4.00x2.75, Material/Finish: Steel/Gray.

$ 86.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1043DSC

Rexel Part # 30143

UPC 783510575908

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 2.75 in

Product Height 10.25 in

Product Width 4 in

Type Junction Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch