Hoffman A1210LP Junction Box, NEMA 12, Lift-Off Cover, 12" x 10" x 5"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1210LP
  • Rexel Part Number:

    35000
  • UPC:

    783510540807

Junction Box, Type 12, Lift-Off Cover, Size/Dims: 12" x 10" x 5", Material/Finish: Steel/Gray

$ 101.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1210LP

Rexel Part # 35000

UPC 783510540807

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Type Junction Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch