Hoffman A443DSC Type 4, 3.5" x 4" x 2.75", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A443DSC
  • Rexel Part Number:

    30538
  • UPC:

    783510575601

Junction Box, Type 4, Lift-Off Cover, Size/Dims: 3.5" x 4" x 2.75", Material/Finish: Steel/Gray

$ 60.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A443DSC

Rexel Part # 30538

UPC 783510575601

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 2.75 in

Product Height 3.5 in

Product Width 4 in

Type Junction Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch