Hoffman A6044LP Junction Box, NEMA 12, Lift-Off Cover, 6" x 4" x 4", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A6044LP
  • Rexel Part Number:

    35084
  • UPC:

    783510540401

Junction Box, NEMA 12, Lift-Off Cover, 6 Inch x 4 Inch x 4 Inch, Steel/Gray Powder Coat

$ 78.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A6044LP

Rexel Part # 35084

UPC 783510540401

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 4 in

Type Junction Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch