Allen-Bradley 440L-P4K1280YD Light Curtain, Pair, 1280mm Height, 30mm Resolution, 64 Beam

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440L-P4K1280YD
  • Rexel Part Number:

    39137
  • UPC:

    61132094402

Light Curtain, GuardShield, Pair, 1280 mm Protected Height, 30 mm Resolution, 64 Beam

$ 3,835.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440L-P4K1280YD

Rexel Part # 39137

UPC 61132094402

UNSPSC 32151804

Family / Style GuardShield

Product Height 1280 mm

Range 30 mm

Size 64 beams

Type Light Curtain

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch