Allen-Bradley 440L-P4K1440YD Light Curtain, Pair, 1440mm Height, 30mm Resolution, 72 Beam

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440L-P4K1440YD
  • Rexel Part Number:

    39113
  • UPC:

    61132094403

Light Curtain, GuardShield, Pair, 1440 mm Protected Height, 30 mm Resolution, 72 Beam

$ 4,114.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440L-P4K1440YD

Rexel Part # 39113

UPC 61132094403

UNSPSC 32151804

Family / Style GuardShield

Product Height 1440 mm

Range 30 mm

Size 72 beams

Type Light Curtain

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch