Allen-Bradley 445L-P4C0150FP Light Curtain, Pair, 400, 14mm Resolution, 150mm Height, M12

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    445L-P4C0150FP
  • Rexel Part Number:

    11270
  • UPC:

    61259863991

Light Curtain, GuardMaster, GuardShield, Micro 400, Pair, 14 mm Resolution, 15 Beam, 150 mm Protected Height

$ 564.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 445L-P4C0150FP

Rexel Part # 11270

UPC 61259863991

UNSPSC 32151804

Family / Style GuardShield

Product Height 150 mm

Size 14 mm

Spaces 15 beam

Type Light Curtain

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch