Allen-Bradley 445L-P4S0600YD Light Curtain, Pair, Type 4, 30mm Resolution, 600mm Height, M12

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    445L-P4S0600YD
  • Rexel Part Number:

    11183
  • UPC:

    61259863949

Light Curtain, GuardShield, Pair, Category Type 4, 30 mm Resolution, 0 - 18 mm Range, 600 mm Protective Height, IP65, M12 Connector

$ 1,700.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 445L-P4S0600YD

Rexel Part # 11183

UPC 61259863949

UNSPSC 32151804

Family / Style GuardShield

IP/NEMA Rating IP65

Product Height 600 mm

Range 0 - 18 mm

Size 30 mm

Type Light Curtain

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch