Eaton E50SA Limit Switch, Body Only, 2P, 1NO/1NC, Compact, 10A, 600VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50SA
  • Rexel Part Number:

    73410
  • UPC:

    782113290676

Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Contacts: 1 N.O. & 1 N.C. Indicating Light: None. Plugs into Receptacle.

$ 99.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50SA

Rexel Part # 73410

UPC 782113290676

UNSPSC 39121509

Amps 10

Family / Style E50

Material Metal

Mounting Surface

Poles 2

Type Limit Switch Body

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch