Micro Switch LSZ7A1A Limit Switch Body Only, 2P, 1NO/1NC, Compact, 10A, 300VAC

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    LSZ7A1A
  • Rexel Part Number:

    63944
  • UPC:

    78454930940

Limit Switch Body Only, 2-Pole, 1 Normally Open, 1 Normally Closed, Compact, 10 Amp, 300 Volt AC, Plastic

$ 111.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # LSZ7A1A

Rexel Part # 63944

UPC 78454930940

UNSPSC 39121509

Amps 10

Family / Style LSZ

Material Metal

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch