Square D ZCMD21 Limit Switch Body Only, 2P, 1NO/1NC, Plug-In, 10A, 300VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZCMD21
  • Rexel Part Number:

    118625
  • UPC:

    78590166258

Limit Switch Body Only, 2-Pole, 1 Normally Open, 1 Normally Closed, Plug-In, 10 Amp, 300 Volt AC, Zamak

$ 31.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZCMD21

Rexel Part # 118625

UPC 78590166258

UNSPSC 39122213

Amps 10

Family / Style ZCM

Material Zamak

Poles 2

Type Limit Switch

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch