Eaton E50RAS Limit Switch, Receptacle, 1P, 5 Terminal, Pre-Wired 8' Cable

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50RAS
  • Rexel Part Number:

    628428
  • UPC:

    782113290751

Limit Switch, Receptacle, 1 Pole, 5 Terminal, Full Size, Heavy Duty E50, 8 Foot Pre-Wired Cable, With 1/2 Inch NPT Conduit Entrance

$ 77.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50RAS

Rexel Part # 628428

UPC 782113290751

UNSPSC 39122221

Family / Style E50

Length 8 ft

Mounting Surface

Poles 1

Thread 1/2 in NPT

Type Limit switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch