Allen-Bradley 22-RF018-CL Line Filter, EMC L Type, 380 - 480VAC, 3P, 5.5 - 7.5kW, 7.5 - 10HP

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22-RF018-CL
  • Rexel Part Number:

    66026
  • UPC:

    82091908692

Line Filter, PowerFlex 4, 40/40P, L Type, EMC Filter, 380 - 480 Volt AC, 3-Phase, 5.5 - 7.5 kW, 7.5 - 10 Horse Power

$ 183.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22-RF018-CL

Rexel Part # 66026

UPC 82091908692

UNSPSC 39121012

Family / Style PowerFlex

Horsepower 7.5

IP/NEMA Rating IP20

Phase 3

Type Line Filter

Volts AC Range 380

Wattage 5.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch