Allen-Bradley 25-RF7P5-AL Filter, EMC, 380-480VAC, 3PH, 0.4kW, 0.5HP, Frame A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25-RF7P5-AL
  • Rexel Part Number:

    532709
  • UPC:

    88495199025

Filter, EMC, 380-480 Volt AC, 3-Phase, 0.4 kW, 0.5 Horse Power, Frame A

$ 95.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25-RF7P5-AL

Rexel Part # 532709

UPC 88495199025

UNSPSC 39121012

Family / Style PowerFlex

Horsepower 0.5

Phase 3

Size A

Type Filter

Volts AC Range 380

Wattage 0.4 kW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch