Trans-Coil KDRULA5H 10 Hp, 480V AC, KDR Series Line Reactor

  • Mfr/Brand Name:

    Trans-Coil
  • Mfr Number:

    KDRULA5H
  • Rexel Part Number:

    706839
  • UPC:

Line Reactor. 10 Hp @ 480V AC, 3-Phase, KDR Series, Optimized, High-Z, Open Type, UL Listed, Frame Size: A.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Trans-Coil

Mfr Part # KDRULA5H

Rexel Part # 706839

UPC

UNSPSC 39122000

Horsepower 10

IP/NEMA Rating IP00

Phase 3

Type Line Reactor

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch