Allen-Bradley 1321-3R8-C Reactor, Input/Output, 8A, 5.0mh, 3-5% Impedance, 200-690VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1321-3R8-C
  • Rexel Part Number:

    73325
  • UPC:

    66245365077

Reactor, Line Input, Line Output, 8 Amp, 5.0 mh, 3 to 5 % Impedance, for 200 thru 690 Volt AC, 3-Phase

$ 258.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1321-3R8-C

Rexel Part # 73325

UPC 66245365077

UNSPSC 39121015

Amps 8

Family / Style 1321

Phase 3

Type Reactor

Volts AC Range 200

Place your Will Call order by clicking the cart button next to the appropriate Branch