Allen-Bradley 1321-3RA4-C Reactor, Input/Output, 4A, 9.0mh, 3-5% Impedance, 200-690VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1321-3RA4-C
  • Rexel Part Number:

    73287
  • UPC:

    66245364985

Reactor, Line Input, Line Output, 4 Amp, 9.0 mh, 3 to 5 % Impedance, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11

$ 264.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1321-3RA4-C

Rexel Part # 73287

UPC 66245364985

UNSPSC 39121015

Amps 4

Family / Style 1321

NEMA Configuration 1/IP11

Phase 3

Type Reactor

Volts AC Range 200

Place your Will Call order by clicking the cart button next to the appropriate Branch