Trans-Coil KDRA3L 480V, 5 Hp, Line Reactor

  • Mfr/Brand Name:

    Trans-Coil
  • Mfr Number:

    KDRA3L
  • Rexel Part Number:

    347694
  • UPC:

Line Reactor. 480V AC, 5 Hp, 7.6 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C1. H x W x D: 4.0" x 4.18" x 3.75".

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Trans-Coil

Mfr Part # KDRA3L

Rexel Part # 347694

UPC

UNSPSC 43222901

Horsepower 5

IP/NEMA Rating IP00

Phase 3

Type Line Reactor

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch