Trans-Coil KDRC1L Line Reactor, 480VAC, 40HP, 52A, 3PH, KDR Series, Optimized, Low-Z

  • Mfr/Brand Name:

    Trans-Coil
  • Mfr Number:

    KDRC1L
  • Rexel Part Number:

    136281
  • UPC:

Line Reactor. 480V AC, 40 Hp, 52 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C2. H x W x D: 5.75" x 7.20" x 5.0".

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Trans-Coil

Mfr Part # KDRC1L

Rexel Part # 136281

UPC

UNSPSC 39121500

Horsepower 40

IP/NEMA Rating IP00

Phase 3

Type Line Reactor

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch