Trans-Coil KDRD2L Line Reactor, 480VAC, 30HP, 40A, 3PH, KDR Series, Optimized, Low-Z

  • Mfr/Brand Name:

    Trans-Coil
  • Mfr Number:

    KDRD2L
  • Rexel Part Number:

    177770
  • UPC:

Line Reactor. 480V AC, 30 Hp, 40 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C2. H x W x D: 5.75" x 7.20" x 4.25".

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Trans-Coil

Mfr Part # KDRD2L

Rexel Part # 177770

UPC

UNSPSC 39121500

Horsepower 30

IP/NEMA Rating IP00

Phase 3

Type Line Reactor

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch