Square D PFCD4008F Line Reactor, Low Voltage, Fixed Capacitor, Fused, 8kVA, 480VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    PFCD4008F
  • Rexel Part Number:

    780425
  • UPC:

    785901730606

Line Reactor, Low Voltage, Fixed Capacitor, Fused, 8 kVA, 10.2 Amp, 480 Volt AC

$ 1,363.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # PFCD4008F

Rexel Part # 780425

UPC 785901730606

UNSPSC 39121014

Amps 10.2

Family / Style PFC

Type Line Reactor

Volt Amps 8000

Place your Will Call order by clicking the cart button next to the appropriate Branch