Sea Gull 97118-33 Xenon Frosted Festoon Bulb, 5W, 12V

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    97118-33
  • Rexel Part Number:

    7529
  • UPC:

    785652971136

Xenon Frosted Festoon Bulb, 5W, 12V, 2550K, 33 Lumens, Life: 16,000 Hours.

$ 3.40 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 97118-33

Rexel Part # 7529

UPC 785652971136

UNSPSC 39101625

Base Festoon

Color Temperature 2550 (Warm White)

Type Linear Lamps

Volts AC 12

Wattage 5

Place your Will Call order by clicking the cart button next to the appropriate Branch