Leviton 13660-SNP Fluorescent Lampholder, Med Base, Snap-In w/ No Post Mount

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    13660-SNP
  • Rexel Part Number:

    257339
  • UPC:

    07847734962

Fluorescent lampholder, t8/xxx (g13 base) medium bi-pin, non-shunted, turn type with lamp lock, tall height, (30mm) lamp center 660W-600V. UL AND CSA. Snap-on with no post mounted, bottom load. PKD 1/polybag, 5/master carton.

$ 612.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 13660-SNP

Rexel Part # 257339

UPC 07847734962

UNSPSC 39101605

Base 2-Pin (G13)

Color White

Type Fluorescent

Place your Will Call order by clicking the cart button next to the appropriate Branch