Leviton L7902 Liquidtight Grip, Strain-Relief, Straight, Male, 1/2", Aluminum

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7902
  • Rexel Part Number:

    331675
  • UPC:

    078477971697

Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1/2 Inch, Mesh Length: 3-7/8 Inch.

$ 51.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7902

Rexel Part # 331675

UPC 078477971697

UNSPSC 39131607

Diameter 1/2 in

Length 3 7/8 in

Material Aluminum

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch