Leviton L7903 Liquidtight Grip, Strain-Relief, Straight, Male, 3/4", Aluminum

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7903
  • Rexel Part Number:

    402534
  • UPC:

    078477971819

Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3/4 Inch, Mesh Length: 4-3/8 Inch.

$ 67.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7903

Rexel Part # 402534

UPC 078477971819

UNSPSC 39131607

Diameter 3/4 in

Length 4 3/8 in

Material Aluminum

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch