Leviton L7904 Liquid Tight Grip, Straight, Male, 1"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7904
  • Rexel Part Number:

    331680
  • UPC:

    078477971871

Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1 Inch, Mesh Length: 5-1/4 Inch.

$ 81.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7904

Rexel Part # 331680

UPC 078477971871

UNSPSC 39131607

Diameter 1 in

Length 5 1/4 in

Material Aluminum

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch