Leviton L7905 Liquid Tight Grip, Straight, Male, 1-1/4"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7905
  • Rexel Part Number:

    402547
  • UPC:

    078477971888

Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1-1/4 Inch, Mesh Length: 5-5/8 Inch.

$ 100.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7905

Rexel Part # 402547

UPC 078477971888

UNSPSC 39131607

Diameter 1 1/4 in

Length 5 5/8 in

Material Aluminum

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch