Leviton L7906 Liquid Tight Grip, Straight, Male, 1-1/2"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7906
  • Rexel Part Number:

    492274
  • UPC:

    078477971901

Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1-1/2 Inch, Mesh Length: 5-3/4 Inch.

$ 148.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7906

Rexel Part # 492274

UPC 078477971901

UNSPSC 39131607

Diameter 1 1/2 in

Length 5 3/4 in

Material Aluminum

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch