Leviton L7907 Liquid Tight Grip, Straight, Male, 2"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7907
  • Rexel Part Number:

    290543
  • UPC:

    078477971970

Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 2 Inch, Mesh Length: 7-1/2 Inch.

$ 230.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7907

Rexel Part # 290543

UPC 078477971970

UNSPSC 39131607

Diameter 2 in

Length 7 1/2 in

Material Aluminum

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch