Leviton L7908 Liquid Tight Grip, Straight, Male, 2-1/2"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7908
  • Rexel Part Number:

    402555
  • UPC:

    078477972014

Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 2-1/2 Inch, Mesh Length: 9-5/8 Inch.

$ 554.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7908

Rexel Part # 402555

UPC 078477972014

UNSPSC 39131607

Diameter 2 1/2 in

Length 9 5/8 in

Material Aluminum

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch