Leviton L7939 Liquid Tight Grip, 45-Degree, Male, 3"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7939
  • Rexel Part Number:

    411327
  • UPC:

    078477974056

Strain-Relief Grip, 45-Degree, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3 Inch, Mesh Length: 10-5/8 Inch.

$ 1,254.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7939

Rexel Part # 411327

UPC 078477974056

UNSPSC 39131607

Diameter 3 in

Length 10 5/8 in

Material Aluminum

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch