Anamet 34231 Liquidtight Metal Conduit, Type UA, 1", Gray, 100'

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    34231
  • Rexel Part Number:

    474195
  • UPC:

    71411834231

Liquidtight Metal Conduit, Type UA, 1", Gray, 100' Carton

$ 367.05 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 100

Mfr / Brand Anamet

Mfr Part # 34231

Rexel Part # 474195

UPC 71411834231

UNSPSC 39131706

Color Gray

Diameter 1 in

Family / Style Anaconda

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch