Anamet 34251 Liquidtight Metal Conduit, Type UA, 1-1/2", Gray, 50'

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    34251
  • Rexel Part Number:

    349374
  • UPC:

    71411834251

Liquidtight Metal Conduit, Type UA, 1-1/2", Gray, 50' Carton

$ 667.92 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 50

Mfr / Brand Anamet

Mfr Part # 34251

Rexel Part # 349374

UPC 71411834251

UNSPSC 39131706

Color Gray

Diameter 1 1/2 in

Family / Style Anaconda

Length 50 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch