Anamet 34254 Liquidtight Metal Conduit, Type UA, 1-1/2", Gray, 150'

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    34254
  • Rexel Part Number:

    134871
  • UPC:

    71411834254

Liquidtight Metal Conduit, Type UA, 1-1/2", Gray, 150' Reel

$ 441.46 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 150

Mfr / Brand Anamet

Mfr Part # 34254

Rexel Part # 134871

UPC 71411834254

UNSPSC 39131706

Color Gray

Diameter 1 1/2 in

Family / Style Anaconda

Length 150 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch