Anamet 35531 Liquidtight Metal Conduit, Type FG, 1", White, 100'

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    35531
  • Rexel Part Number:

    296496
  • UPC:

    71411835531

Liquidtight Metal Conduit, Type FG, 1", White, 100' Carton, Food Service Rated

$ 656.73 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand Anamet

Mfr Part # 35531

Rexel Part # 296496

UPC 71411835531

UNSPSC 39131708

Color White

Diameter 1 in

Family / Style Anaconda

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch