Anamet 35561 Liquidtight Metal Conduit, Type FG, 2", White, 50'

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    35561
  • Rexel Part Number:

    729041
  • UPC:

    714118355616

Liquidtight Metal Conduit, Type FG, 2", White, 50' Carton, Food Service Rated

$ 1,148.09 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 50

Mfr / Brand Anamet

Mfr Part # 35561

Rexel Part # 729041

UPC 714118355616

UNSPSC 39131706

Color White

Diameter 2 in

Family / Style Anaconda

Length 50 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch