Anamet 39122 Liquidtight Flexible Metal Conduit, 3/4", Extreme Heat Jacket, Black, 100' Coil

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    39122
  • Rexel Part Number:

    211907
  • UPC:

Liquidtight Flexible Metal Conduit (LFMC), Type HCX, Extreme Heat Jacket, 3/4 Inch, Black, 100 Foot Coil, Crush & Corrosion Resistant, Anaconda SEALTITE

$ 918.08 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand Anamet

Mfr Part # 39122

Rexel Part # 211907

UPC

UNSPSC 39131700

Color Black

Diameter 3/4 in

Jacket Rubber

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch