Anamet 39131 Liquidtight Flexible Metal Conduit, 1", Extreme Heat Jacket, Black, 100' Coil

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    39131
  • Rexel Part Number:

    405558
  • UPC:

    71411839131

Liquidtight Flexible Metal Conduit (LFMC), Type HCX, Extreme Heat Jacket, 1 Inch, Black, 100 Foot Coil, Crush & Corrosion Resistant, Anaconda SEALTITE

$ 1,467.72 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 100

Mfr / Brand Anamet

Mfr Part # 39131

Rexel Part # 405558

UPC 71411839131

UNSPSC 39131706

Color Black

Diameter 1 in

Jacket Rubber

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch