Anamet 39151 Liquidtight Flexible Metal Conduit, 1-1/2", Extreme Heat Jacket, Black, 100' Coil

  • Mfr/Brand Name:

    Anamet
  • Mfr Number:

    39151
  • Rexel Part Number:

    405562
  • UPC:

Liquidtight Flexible Metal Conduit (LFMC), Type HCX, Extreme Heat Jacket, 1-1/2 Inch, Black, 100 Foot Coil, Crush & Corrosion Resistant, Anaconda SEALTITE

$ 2,698.59 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 50

Mfr / Brand Anamet

Mfr Part # 39151

Rexel Part # 405562

UPC

UNSPSC 39131700

Color Black

Diameter 1 1/4 in

Jacket Rubber

Length 100 ft

Material Steel

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch